- Ball Bearing Type
- Pillow Block
- 1 3/4 in Shaft Diameter
- 2 1/8 in Center Line To Base Dimension
- 5 7/16 in Minimum Bolt Hole Spacing Range
| Housing Height | 4 1/4 in |
| Bolt Holes | 2 |
| Duty | Standard-Duty |
| Seal Flinger | No |
| Pillow Block Type | Thru-Bolt |
| Handle / Housing Material | Cast Iron |
| Bearing Design | Non-Expansion |
| Series | NP Series |
| Base Length | 7 1/2 in |
| Lubricant | High Temperature Synthetic Grease |
| Bearing Insert | 2-112 HTC |
| Inch/Metric | Inch |
| Grease | High Temperature Synthetic Grease |
| Housing Material | Cast Iron |
| Brand. | Sealmaster |
| Length Through Bore | 1.9375 in |
| Temperature Range [Max] | 400 °F |
| Bolt Hole Spacing Range [Min] | 5 7/16 in |
| Locking Device | Setscrew Locking Collar |
| Base Width | 2 1/8 in |
| Center Line to Base Dimension [Min] | 2 1/8 in |
| Bolt Hole Spacing Range [Max] | 6 1/16 in |
| Lubrication | High Temperature Synthetic Grease |
| Retainer Type | Metal Land Riding |
| Shaft Dia. | 1.75 in |
| Mounted Unit Duty | Standard-Duty |
| Housing Base | Solid |
| Roller Type | Ball |
| Base Height | 11/16 in |
| Bolt Size | 1/2 in |
| Bearing Type | Ball Bearing |
| Seal Type | High Temp Contact Seals |
| Weight | 6.5 LB |
| EAN or UPC | 662461319949 |

