
- Ball Bearing Type
- Pillow Block
- 1 11/16 in Shaft Diameter
- 2 1/8 in Center Line To Base Dimension
- 5 7/16 in Minimum Bolt Hole Spacing Range
Bearing Design | Non-Expansion |
Locking Device | Skwezloc Collar |
Duty | Standard-Duty |
Lubricant | Channeling Grease (5% of Cavity) |
Base Length | 7 1/2 in |
Housing Material | Cast Iron |
Bolt Size | 1/2 in |
Base Height | 11/16 in |
Roller Type | Ball |
Bearing Type | Ball Bearing |
Handle / Housing Material | Cast Iron |
Bearing Insert | 2-111T LO |
Base Width | 2 1/8 in |
Inch/Metric | Inch |
Lubrication | Channeling Grease (5% of Cavity) |
Pillow Block Type | Thru-Bolt |
Length Through Bore | 2 in |
Bolt Hole Spacing Range [Min] | 5 7/16 in |
Series | NP Series |
Bolt Hole Spacing Range [Max] | 6 1/16 in |
Brand. | Sealmaster |
Temperature Range [Max] | 180 °F |
Housing Height | 4 1/4 in |
Grease | Channelling Grease (5% of Cavity) |
Center Line to Base Dimension [Min] | 2 1/8 in |
Housing Base | Solid |
Seal Flinger | Yes |
Mounted Unit Duty | Standard-Duty |
Shaft Dia. | 1.6875 in |
Retainer Type | Nylon |
Bolt Holes | 2 |
Seal Type | Cut Down Felt Seals |
Weight | 6.9 LB |
EAN or UPC | 662461321133 |
