
- Ball Bearing Type
- Pillow Block
- 1 7/16 in Shaft Diameter
- 1 7/8 in Center Line To Base Dimension
- 4 11/16 in Minimum Bolt Hole Spacing Range
Locking Device | Skwezloc Collar |
Bearing Type | Ball Bearing |
Seal Flinger | Yes |
Seal Type | Cut Down Felt Seals |
Center Line to Base Dimension [Min] | 1 7/8 in |
Housing Height | 3 3/4 in |
Length Through Bore | 1.75 in |
Bolt Size | 1/2 in |
Temperature Range [Max] | 180 °F |
Inch/Metric | Inch |
Base Width | 1 7/8 in |
Bolt Hole Spacing Range [Max] | 5 5/16 in |
Housing Base | Solid |
Bolt Holes | 2 |
Pillow Block Type | Thru-Bolt |
Retainer Type | Nylon |
Series | NP Series |
Bearing Insert | 2-17T LO |
Brand. | Sealmaster |
Base Length | 6 9/16 in |
Roller Type | Ball |
Lubricant | Channeling Grease (5% of Cavity) |
Bearing Design | Non-Expansion |
Bolt Hole Spacing Range [Min] | 4 11/16 in |
Base Height | 5/8 in |
Shaft Dia. | 1.4375 in |
Handle / Housing Material | Cast Iron |
Mounted Unit Duty | Standard-Duty |
Grease | Channelling Grease (5% of Cavity) |
Housing Material | Cast Iron |
Duty | Standard-Duty |
Lubrication | Channeling Grease (5% of Cavity) |
Weight | 4.8 LB |
EAN or UPC | 662461321072 |
