- Ball Bearing Type
- Pillow Block
- 1 7/16 in Shaft Diameter
- 1 7/8 in Center Line To Base Dimension
- 4 11/16 in Minimum Bolt Hole Spacing Range
| Housing Base | Solid |
| Housing Height | 3 3/4 in |
| Seal Flinger | Yes |
| Base Length | 6 9/16 in |
| Bolt Size | 1/2 in |
| Lubricant | KRYTOX-226 (35% of Cavity) |
| Mounted Unit Duty | Standard-Duty |
| Base Height | 5/8 in |
| Retainer Type | Metal Land Riding |
| Pillow Block Type | Thru-Bolt |
| Bearing Insert | 2-17T HI |
| Length Through Bore | 1.75 in |
| Grease | KRYTOX-226 (35% of Cavity) |
| Handle / Housing Material | Cast Iron |
| Housing Material | Cast Iron |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 1.4375 in |
| Duty | Standard-Duty |
| Bearing Type | Ball Bearing |
| Bolt Holes | 2 |
| Roller Type | Ball |
| Bolt Hole Spacing Range [Max] | 5 5/16 in |
| Base Width | 1 7/8 in |
| Seal Type | Nomex Seals |
| Series | NP Series |
| Center Line to Base Dimension [Min] | 1 7/8 in |
| Lubrication | KRYTOX-226 (35% of Cavity) |
| Locking Device | Skwezloc Collar |
| Inch/Metric | Inch |
| Temperature Range [Max] | 400 °F |
| Weight | 4.8 LB |
| EAN or UPC | 662461318188 |

