
- Pillow Block Bearing
- 1.4375 in Shaft Dia
- 1.875 in Base To Center
- Setscrew Locking Collar
- Nomex Seals
Bolt Hole Spacing Range [Max] | 5 5/16 in |
Locking Device | Setscrew Locking Collar |
Temperature Range [Max] | 400 °F |
Housing Height | 3 3/4 in |
Bolt Size | 1/2 in |
Bearing Insert | 2-17 HT |
Length Through Bore | 1.6875 in |
Bolt Holes | 2 |
Lubricant | High Temperature Synthetic Grease |
Base Height | 5/8 in |
Mounted Unit Duty | Standard-Duty |
Inch/Metric | Inch |
Bearing Type | Ball Bearing |
Pillow Block Type | Thru-Bolt |
Handle / Housing Material | Cast Iron |
Shaft Dia. | 1.4375 in |
Base Width | 1 7/8 in |
Series | NP Series |
Seal Type | Nomex Seals |
Base Length | 6 9/16 in |
Weight | 4.5 LB |
EAN or UPC | 662461312704 |
