- Ball Bearing Type
- Pillow Block
- 60 mm Shaft Diameter
- 70 mm Center Line To Base Dimension
- 175 mm Minimum Bolt Hole Spacing Range
| Lubrication | GoldPlex-HP |
| Grease | GoldPlex-HP |
| Length Through Bore | 67 mm |
| Seal Flinger | No |
| Bolt Size | 16 mm |
| Housing Base | Solid |
| Series | NP Series |
| Bolt Holes | 2 |
| Base Width | 70 mm |
| Pillow Block Type | Thru-Bolt |
| Base Height | 22 mm |
| Housing Material | Cast Iron |
| Duty | Standard-Duty |
| Mounted Unit Duty | Standard-Duty |
| Lubricant | GoldPlex-HP |
| Bearing Insert | 5212TMC RM |
| Retainer Type | Metal Land Riding |
| Bolt Hole Spacing Range [Max] | 194.0000 mm |
| Handle / Housing Material | Cast Iron |
| Inch/Metric | Metric |
| Bearing Type | Ball Bearing |
| Shaft Dia. | 60 mm |
| Base Length | 241 mm |
| Roller Type | Ball |
| Temperature Range [Max] | 250 °F |
| Locking Device | Skwezloc Collar |
| Center Line to Base Dimension [Min] | 70.000 mm |
| Housing Height | 141 mm |
| Seal Type | Contact Seals |
| Bearing Design | Non-Expansion |
| Weight | 14.9 LB |
| EAN or UPC | 662461349021 |

