- Ball Bearing Type
- Pillow Block
- 55 mm Shaft Diameter
- 63.5 mm Center Line To Base Dimension
- 165 mm Minimum Bolt Hole Spacing Range
description
- Most widely used, normal-duty pillow block with high base-to-shaft centerline dimensions.
features
- Skwezloc® bearing-to-shaft locking system
- Patented, felt-lined flinger seal
- Unique metal land riding retainer
- Zone-hardened inner race
- Permanent metal nameplate
- Black oxide, corrosion-resistant race
- Differentiated lubrication and sealing system
- Superior shaft stability
- 52100 high quality bearing steel
- Exclusive locking pin and dimple system
- Extra wide outer race
- Extra wide inner race
- Solid base cast iron housing
| Inch/Metric | Metric |
| Retainer Type | Metal Land Riding |
| Housing Height | 127 mm |
| Bolt Hole Width | 11/16 in |
| Locking Device | Skwezloc Collar |
| Housing Construction | 1 Piece |
| Lubrication | GoldPlex-HP |
| Bearing Type | Ball Bearing |
| Roller Type | Ball |
| Grease | GoldPlex-HP |
| Length Through Bore | 57 mm |
| Seal Flinger | Yes |
| Series | NP Series |
| Housing Base | Solid |
| Mounted Unit Duty | Standard-Duty |
| Base Height | 19 mm |
| Pre Lubricant | Lithium Complex |
| End Type | Open End |
| Shaft Dia. | 55 mm |
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Spacing Range [Max] | 178.0000 mm |
| Handle / Housing Material | Cast Iron |
| Bolt Hole Length | 7/8 in |
| Insert Type | Steel Insert |
| Duty | Normal-Duty, Standard-Duty |
| Bolt Holes | 2 |
| Base Width | 60 mm |
| Seal Type | Felt Seals |
| Base Length | 219 mm |
| Bearing Insert | 5211TM |
| Housing Material | Cast Iron |
| Lubricant | GoldPlex-HP |
| Misalignment Range | ±2° |
| Bearing Design | Non-Expansion |
| Bolt Size | 16 mm |
| Bolt Hole Spacing | 6 3/4 in |
| Temperature Range [Max] | 250 °F |
| Center Line to Base Dimension [Min] | 63.500 mm |
| Weight | 10.3 LB |
| EAN or UPC | 662461253007 |

