- Ball Bearing Type
- Pillow Block
- 55 mm Shaft Diameter
- 2 1/2 in Center Line To Base Dimension
- 6 1/2 in Minimum Bolt Hole Spacing Range
| Housing Material | Cast Iron |
| Housing Height | 5 in |
| Bearing Type | Ball Bearing |
| Center Line to Base Dimension [Min] | 2 1/2 in |
| Housing Base | Solid |
| Roller Type | Ball |
| Bolt Holes | 2 |
| Bolt Hole Spacing Range [Max] | 7 in |
| Lubricant | GoldPlex-HP (100% of Cavity) |
| Seal Type | Heavy Duty Multi-Lip Seals |
| Seal Flinger | No |
| Inch/Metric | Metric |
| Bolt Hole Spacing Range [Min] | 6 1/2 in |
| Base Width | 2 3/8 in |
| Grease | GoldPlex-HP (100% of Cavity) |
| Length Through Bore | 2.1875 in |
| Base Length | 8 5/8 in |
| Brand. | Sealmaster |
| Bearing Insert | 5211 DRT |
| Mounted Unit Duty | Standard-Duty |
| Bolt Size | 5/8 in |
| Shaft Dia. | 55 mm |
| Base Height | 3/4 in |
| Duty | Standard-Duty |
| Bearing Design | Non-Expansion |
| Lubrication | GoldPlex-HP (100% of Cavity) |
| Retainer Type | Metal Land Riding |
| Series | NP Series |
| Pillow Block Type | Thru-Bolt |
| Temperature Range [Max] | 200 °F |
| Handle / Housing Material | Cast Iron |
| Locking Device | Setscrew Locking Collar |
| Weight | 9.7 LB |
| EAN or UPC | 662461375181 |

