
- Ball Bearing Type
- Pillow Block
- 1 1/4 in Shaft Diameter
- 1 7/8 in Center Line To Base Dimension
- 4 11/16 in Minimum Bolt Hole Spacing Range
Base Height | 5/8 in |
Locking Device | Setscrew Locking Collar |
Bolt Holes | 2 |
Length Through Bore | 1.6875 in |
Bearing Design | Non-Expansion |
Pillow Block Type | Thru-Bolt |
Retainer Type | Nylon |
Temperature Range [Max] | 100 °F |
Housing Base | Solid |
Housing Height | 3 3/4 in |
Bolt Hole Spacing Range [Min] | 4 11/16 in |
Roller Type | Ball |
Brand. | Sealmaster |
Series | NP Series |
Inch/Metric | Inch |
Housing Material | Cast Iron |
Handle / Housing Material | Cast Iron |
Duty | Standard-Duty |
Bearing Insert | 1-14 XLO |
Center Line to Base Dimension [Min] | 1 7/8 in |
Seal Flinger | Yes |
Base Width | 1 7/8 in |
Seal Type | Cut Down Oil Soaked Felt Seals |
Shaft Dia. | 1.25 in |
Bearing Type | Ball Bearing |
Bolt Hole Spacing Range [Max] | 5 5/16 in |
Lubrication | Oil |
Mounted Unit Duty | Standard-Duty |
Grease | Oil |
Base Length | 6 9/16 in |
Lubricant | Oil |
Bolt Size | 1/2 in |
Weight | 3.6 LB |
EAN or UPC | 662461321027 |
