- Ball Bearing Type
- Pillow Block
- 40 mm Shaft Diameter
- 1 15/16 in Center Line To Base Dimension
- 4 7/8 in Minimum Bolt Hole Spacing Range
| Locking Device | Setscrew Locking Collar |
| Bearing Type | Ball Bearing |
| Housing Height | 3 15/16 in |
| Temperature Range [Max] | 200 °F |
| Lubrication | GoldPlex-HP (100% of Cavity) |
| Series | NP Series |
| Base Length | 7 1/4 in |
| Roller Type | Ball |
| Bolt Holes | 2 |
| Base Height | 11/16 in |
| Bolt Hole Spacing Range [Max] | 5 7/8 in |
| Bolt Size | 1/2 in |
| Housing Material | Cast Iron |
| Handle / Housing Material | Cast Iron |
| Duty | Standard-Duty |
| Retainer Type | Metal Land Riding |
| Bearing Design | Non-Expansion |
| Lubricant | GoldPlex-HP (100% of Cavity) |
| Inch/Metric | Metric |
| Grease | GoldPlex-HP (100% of Cavity) |
| Pillow Block Type | Thru-Bolt |
| Length Through Bore | 1.9375 in |
| Mounted Unit Duty | Standard-Duty |
| Base Width | 2 1/8 in |
| Center Line to Base Dimension [Min] | 1 15/16 in |
| Seal Type | Heavy Duty Multi-Lip Seals |
| Housing Base | Solid |
| Shaft Dia. | 40 mm |
| Seal Flinger | No |
| Bearing Insert | 5208 DRT |
| Weight | 5.7 LB |
| EAN or UPC | 662461326800 |

