- Ball Bearing Type
- Pillow Block
- 1 3/16 in Shaft Diameter
- 1 11/16 in Center Line To Base Dimension
- 4 7/16 in Minimum Bolt Hole Spacing Range
| Base Height | 9/16 in |
| Series | NP Series |
| Base Width | 1 7/8 in |
| Handle / Housing Material | Cast Iron |
| Duty | Standard-Duty |
| Bearing Insert | 2-13T LO |
| Bearing Design | Non-Expansion |
| Pillow Block Type | Thru-Bolt |
| Housing Height | 3 3/8 in |
| Length Through Bore | 1.5625 in |
| Seal Flinger | Yes |
| Housing Material | Cast Iron |
| Grease | Channelling Grease (5% of Cavity) |
| Bolt Hole Spacing Range [Min] | 4 7/16 in |
| Housing Base | Solid |
| Center Line to Base Dimension [Min] | 1 11/16 in |
| Locking Device | Skwezloc Collar |
| Lubrication | Channeling Grease (5% of Cavity) |
| Bolt Holes | 2 |
| Lubricant | Channeling Grease (5% of Cavity) |
| Shaft Dia. | 1.1875 in |
| Mounted Unit Duty | Standard-Duty |
| Base Length | 6 1/2 in |
| Brand. | Sealmaster |
| Temperature Range [Max] | 180 °F |
| Retainer Type | Nylon |
| Seal Type | Cut Down Felt Seals |
| Bearing Type | Ball Bearing |
| Roller Type | Ball |
| Bolt Size | 1/2 in |
| Inch/Metric | Inch |
| Bolt Hole Spacing Range [Max] | 5 1/16 in |
| Weight | 3.8 LB |
| EAN or UPC | 662461321010 |

