- Nomex Labyrinth Seal Type
features
- Powder coated epoxy cast iron housed, extended inner ring bearings in expansion ring allowing for axial expansion
- Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews
- High temperature felt labyrinth seal and flinger
- Increased internal clearance
- Krytox® high temperature grease
- Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
options
- High Temperature
| Centerline to Front Face (in) | 0.875 |
| Housing Base | Solid |
| Housing Material | Cast Iron |
| Bore Shape | Straight |
| Foot Height (in) | 0.563 |
| Outer Ring Land Profile | Standard |
| Expansion | No |
| Overall Height (in) | 3.375 |
| Retainer Type | Land Riding Retainer |
| Base Width (in) | 1.875 |
| Replaceable Insert | Yes |
| Inner Race Length (in) | 1.5 |
| Maximum Operating Temperature | 400 |
| Measure Units | Inch |
| Inner Ring OD (in) | 1.594 |
| Lubrication | PTFE Thickened Grease |
| Platform | Gold Line Ball Bearing |
| Bearing Insert Coating | Black Oxide Coated |
| Bolt Center Min (in) | 4.438 |
| End Cap | No |
| Misalignment Type | Static Only |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Relubricatable | Yes |
| Insert No. | 2-13 HI |
| Duty Series | Standard |
| Bolt Center Max (in) | 5.063 |
| Housing Construction | One Piece |
| Overall Length (in) | 6.5 |
| Bore Size - Inch | 1.188 |
| Seal Type | Nomex Labyrinth Seal |
| Bolt Size (in) | 0.5 |
| Weight | 3.6 LB |
| EAN or UPC | 662461309636 |

