- Ball Bearing Type
- Pillow Block
- 7/8 in Shaft Diameter
- 1 7/16 in Center Line To Base Dimension
- 3 7/8 in Minimum Bolt Hole Spacing Range
| Seal Flinger | Yes |
| Duty | Standard-Duty |
| Pillow Block Type | Thru-Bolt |
| Base Length | 5 1/2 in |
| Bolt Holes | 2 |
| Lubrication | GoldPlex-HP |
| Retainer Type | Metal Land Riding |
| Base Height | 1/2 in |
| Mounted Unit Duty | Standard-Duty |
| Bearing Type | Ball Bearing |
| Center Line to Base Dimension [Min] | 1 7/16 in |
| Series | NP Series |
| Shaft Dia. | 0.875 in |
| Inch/Metric | Inch |
| Grease | GoldPlex-HP |
| Housing Material | Cast Iron |
| Roller Type | Ball |
| Base Width | 1 1/2 in |
| Seal Type | Felt Seals |
| Housing Base | Solid |
| Bearing Design | Non-Expansion |
| Housing Height | 2 13/16 in |
| Length Through Bore | 1.375 in |
| Bolt Hole Spacing Range [Max] | 4 3/8 in |
| Temperature Range [Max] | 200 °F |
| Locking Device | Setscrew Locking Collar |
| Bolt Size | 3/8 in |
| Weight | 2.2 LB |
| EAN or UPC | 662461059975 |

