- Ball Bearing Type
- Pillow Block
- 5/8 in Shaft Diameter
- 1 3/16 in Center Line To Base Dimension
- 3 3/8 in Minimum Bolt Hole Spacing Range
| Length Through Bore | 1.219 in |
| Housing Height | 2 7/16 in |
| Housing Material | Cast Iron |
| Locking Device | Setscrew Locking Collar |
| Bearing Type | Ball Bearing |
| Base Length | 5 in |
| Base Width | 1 1/2 in |
| Housing Base | Solid |
| Seal Flinger | Yes |
| Shaft Dia. | 0.625 in |
| Inch/Metric | Inch |
| Bearing Design | Non-Expansion |
| Seal Type | Cut Down Oil Soaked Felt Seals |
| Center Line to Base Dimension [Min] | 1 3/16 in |
| Bolt Hole Spacing Range [Max] | 4 1/8 in |
| Handle / Housing Material | Cast Iron |
| Pillow Block Type | Thru-Bolt |
| Lubricant | Oil |
| Series | NP Series |
| Mounted Unit Duty | Standard-Duty |
| Duty | Standard-Duty |
| Base Height | 1/2 in |
| Bearing Insert | 2-010 XLO |
| Bolt Size | 3/8 in |
| Roller Type | Ball |
| Grease | Oil |
| Retainer Type | Nylon |
| Lubrication | Oil |
| Temperature Range [Max] | 100 °F |
| Bolt Holes | 2 |
| Weight | 1.8 LB |
| EAN or UPC | 662461320983 |

