- Center Pull Take-Up Type
- 2 7/16 in Shaft Diameter
- 12 in Travel
- Ball Bearing
- Medium-Duty
| Duty | Medium-Duty |
| Overall Length | 27.5 in |
| Shank Height | 2 1/2 in |
| Length Through Bore | 1.75 in |
| Shaft Dia. | 2.4375 in |
| Seal Type | Felt Seals |
| Bearing Insert | 3-27 |
| Temperature Range [Max] | 250 °F |
| Shank Slot to Center of Shaft | 10 1/4 in |
| Travel | 12 in |
| Bearing Type | Ball Bearing |
| Bearing Design | Non-Expansion |
| Slot Length | 6 3/16 in |
| Housing Material | Cast Iron |
| Bolt Hole Spacing - Length | 5 11/16 in |
| Slot Spacing | 3 |
| Rod Hole Diameter | 23 |
| Seal Flinger | Yes |
| Locking Device | Setscrew Locking Collar |
| Housing Base | Solid |
| Shank Slot Height | 12 in |
| Take-Up Types | Center Pull |
| Center of Bearing to Front of Inner Ring | 2 in |
| Bolt Size | 0.833 in |
| Center of Shaft to End Opposite Shank | 7/8 in |
| Retainer Type | Metal Land Riding |
| Slot Width | 12 in |
| Shank Slot Length | 10 1/4 in |
| Series | MSTH |
| Grease Type | GoldPlex-HP |
| Weight | 64.75 LB |
| EAN or UPC | 662461135372 |

