description
- Wide-slot, medium-duty take-up used to move or adjust shafts.
features
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Zone hardened inner ring with 120° spacing setscrew with diamond faceted setscrews
- Single lip contact seal
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
| Overall Length (in) | 11.875 |
| Maximum Operating Temperature | 220 |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Platform | Gold Line Ball Bearing |
| Housing Construction | One Piece |
| Slot Spacing | 9.375 |
| Centerline to Front Face (in) | 2 |
| Retainer Type | Land Riding Retainer |
| Housing Bolt Through Hole (in) | 1.875 |
| Overall Width (in) | 4.625 |
| Outer Ring Land Profile | Standard |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Replaceable Insert | Yes |
| Misalignment Type | Static Only |
| Measure Units | Inch |
| Radial Dynamic Load Capacity (lb) | 29905 |
| Expansion | No |
| Bearing Insert Coating | Black Oxide Coated |
| End Cap | No |
| Insert No. | 3-315C |
| Slot Width (in) | 1.8125 |
| Seal Type | Contact Seal |
| Bore Size - Inch | 3.938 |
| Housing Width (in) | 3.5 |
| Duty Series | Medium |
| Series | MST |
| Overall Height (in) | 9.375 |
| Bore Shape | Straight |
| Housing Material | Cast Iron |
| Relubricatable | Yes |
| Weight | 50.0 LB |
| EAN or UPC | 662461020562 |

