- 80 mm Shaft Diameter
- Ball Bearing
- Medium-Duty
description
- Wide-slot, medium-duty take-up used to move or adjust shafts.
features
- Patented, felt-lined flinger seal
- 120° setscrew position
- Precision-ground, diamond-faceted setscrews
- Unique metal land riding retainer
- Zone-hardened inner race
- Permanent metal nameplate
- Black oxide, corrosion-resistant race
- Differentiated lubrication and sealing system
- Superior shaft stability
- 52100 high quality bearing steel
- Exclusive locking pin and dimple system
- Extra wide outer race
- Extra wide inner race
- Solid base cast iron housing
| Rod Hole Diameter | 1 |
| Overall Height | 7.8125 in |
| Overall Length | 10.25 in |
| Seal Type | Felt Seals |
| Ambient Temperature Range [Max] | 250 °F |
| Between Frame Width | 6 13/16 in |
| Housing Width | 3 1/2 in |
| Slot Spacing | 6 |
| Shank Slot to End | 7 5/8 in |
| Slot Width | 1.8125 in |
| Housing Base | Solid |
| Series | MST |
| Retainer Type | Metal Land Riding |
| Bearing Design | Non-Expansion |
| Slot Length | 6 3/16 in |
| Duty | Medium-Duty |
| Shank End to Center of Shaft | 6 3/8 in |
| Overall Width | 3 1/2 in |
| Lubrication | Relubricatable |
| Type | Ball Bearing |
| Shank Slot Length | 1 1/2 in |
| Center of Bearing to Front of Inner Ring | 2 1/32 in |
| Locking Device | Setscrew Locking Collar |
| Center of Bearing to Back of Inner Ring | 1 11/32 in |
| Housing Material | Cast Iron |
| Length Through Bore | 3.375 in |
| Bearing Insert | 5316 |
| Seal Flinger | Yes |
| Grease Type | GoldPlex-HP |
| Screw Diameter | 1 7/8 in |
| Center of Shaft to End Opposite Shank | 3 7/8 in |
| Shank Height | 4 7/8 in |
| Inch/Metric | Metric |
| Shaft Dia. | 80 mm |
| Shank Slot to Center of Shaft | 3 3/4 in |
| Bearing Type | Ball Bearing |
| Shank Slot Height | 2 7/8 in |
| Weight | 31.8 LB |
| EAN or UPC | 662461051733 |

