description
- Wide-slot, medium-duty take-up used to move or adjust shafts.
features
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Zone hardened inner ring with 120° spacing setscrew with diamond faceted setscrews
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
| End Cap | No |
| Maximum Operating Temperature | 220 |
| Platform | Gold Line Ball Bearing |
| Series | MST |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Centerline to Front Face (in) | 1.281 |
| Slot Spacing | 4.625 |
| Expansion | No |
| Insert No. | 3-111 |
| Replaceable Insert | Yes |
| Housing Construction | One Piece |
| Seal Type | Felt Labyrinth Seal |
| Housing Bolt Through Hole (in) | 1.125 |
| Relubricatable | Yes |
| Housing Material | Cast Iron |
| Retainer Type | Land Riding Retainer |
| Misalignment Type | Static Only |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Bore Size - Inch | 1.688 |
| Outer Ring Land Profile | Standard |
| Measure Units | Inch |
| Overall Length (in) | 5.6875 |
| Bearing Insert Coating | Black Oxide Coated |
| Slot Width (in) | 0.6875 |
| Overall Height (in) | 4.625 |
| Housing Width (in) | 2.188 |
| Bore Shape | Straight |
| Overall Width (in) | 1.9375 |
| Duty Series | Medium |
| Radial Dynamic Load Capacity (lb) | 7889 |
| Weight | 6.55 LB |
| EAN or UPC | 662461001332 |

