- 1 1/4 in Shaft Diameter
- Ball Bearing
- Medium-Duty
description
- Wide-slot, medium-duty take-up used to move or adjust shafts.
applications
- Food processing
- Beverage industry
- Meat, poultry, and seafood processing
- Dairy industry
- Drug and pharmaceutical plants
- Chemical processing
- Pulp and paper mills
- Municipal treatment equipment
- Marine and naval
features
- Single lip contact seal with black oxide bearing races
- Fluoropolymer coated cast iron housing for corrosion resistance
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication
- Sealmaster® exclusive lock and pin dimple for direct lubrication and anti-rotation
compliances
- 0
| Type | Ball Bearing |
| Bearing Design | Non-Expansion |
| Shank Slot to Center of Shaft | 1 15/16 in |
| Slot Length | 2 1/2 in |
| Locking Device | Setscrew Locking Collar |
| Series | MST |
| Length Through Bore | 1.6875 in |
| Overall Width | 1 3/4 in |
| Packaged Length | 6.81 in |
| Inch/Metric | Inch |
| Center of Bearing to Back of Inner Ring | 11/16 in |
| Bearing Type | Ball Bearing |
| Shank Slot Height | 1 7/16 in |
| Center of Bearing to Front of Inner Ring | 1 in |
| Housing Width | 1 3/4 in |
| Shank Slot to End | 3 15/16 in |
| Shank Height | 2 1/2 in |
| Shank End to Center of Shaft | 3 1/16 in |
| Shaft Dia. | 1.25 in |
| Rod Hole Diameter | 0.875 |
| Slot Spacing | 3 |
| Between Frame Width | 3 1/2 in |
| Ambient Temperature Range [Max] | 250 °F |
| Seal Type | Contact Seals |
| Retainer Type | Metal Land Riding |
| Duty | Medium-Duty |
| Seal Flinger | No |
| Overall Length | 5.0625 in |
| Center of Shaft to End Opposite Shank | 2 in |
| Housing Material | Cast Iron |
| Insert Material | 52100 Bearing Steel, Black Oxide Coated |
| Finish | Fluoropolymer |
| Screw Diameter | 7/8 in |
| Slot Width | 0.53125 in |
| Overall Height | 4 in |
| Shank Slot Length | 5/8 in |
| Housing Base | Solid |
| Grease Type | GoldPlex-FG |
| Lubrication | Relubricatable |
| Packaged Height | 2.06 in |
| Bearing Insert | 2-14C FG2 |
| Packaged Width | 4.38 in |
| Weight | 4.0 LB |
| EAN or UPC | 662461240564 |

