- 2 7/16" Shaft
- 3 1/8" Base to Center
- Medium-Duty
- Regreasable
- Double Setscrew Locking Collars
description
- High base-to-center dimensions with extended inner race and dual-locking setscrews.
features
- Patented, felt-lined flinger seal
- 120° setscrew position
- Precision-ground, diamond-faceted setscrews
- Unique metal land riding retainer
- Zone-hardened inner race
- Permanent metal nameplate
- Black oxide, corrosion-resistant race
- Differentiated lubrication and sealing system
- Superior shaft stability
- 52100 high quality bearing steel
- Exclusive locking pin and dimple system
- Extra wide outer race
- Extra wide inner race
- Solid base cast iron housing
| Pre Lubricant | Lithium Complex |
| Bolt Size | 3/4 in |
| Seal Type | Felt Seals |
| Base Length | 11 3/4 in |
| Housing Construction | 1 Piece |
| Special Features | Tight Housing Fit, 100% Grease Filled |
| Length Through Bore | 3.5 in |
| Bolt Hole Width | 7/8 in |
| Pillow Block Type | Thru-Bolt |
| Shaft Dia. | 2.4375 in |
| Housing Height | 6 5/16 in |
| Base Width | 3 in |
| Bearing Design | Non-Expansion |
| Bolt Hole Length | 1 5/16 in |
| Lubrication | Relubricatable |
| Bearing Type | Ball Bearing |
| Base Height | 1 in |
| Bolt Hole Spacing Range [Max] | 9 7/8 in |
| Duty | Medium-Duty |
| Inch/Metric | Inch |
| Temperature Range [Max] | 250 °F |
| Bearing Insert | 3-27D |
| Misalignment Range | ±2° |
| End Type | Open End |
| Housing Material | Cast Iron |
| Locking Device | Double Setscrew Locking Collars |
| Series | MSPD Series |
| Mounted Unit Duty | Medium-Duty |
| Bolt Hole Spacing | 9 5/16 in |
| Bolt Holes | 2 |
| Weight | 22.0 LB |
| EAN or UPC | 662461046272 |

