- Ball Bearing Type
- Pillow Block
- 2 15/16 in Shaft Diameter
- 3 3/4 in Center Line To Base Dimension
- 10 in Minimum Bolt Hole Spacing Range
| Housing Height | 7 1/2 in |
| Inch/Metric | Inch |
| Roller Type | Ball |
| Mounted Unit Duty | Medium-Duty |
| Bolt Hole Spacing Range [Min] | 10 in |
| Bolt Hole Spacing Range [Max] | 11 1/2 in |
| Base Width | 3 3/8 in |
| Base Height | 1 3/16 in |
| Handle / Housing Material | Cast Iron |
| Seal Type | Contact Seals |
| Grease | GoldPlex-HP |
| Bolt Size | 7/8 in |
| Bolt Hole Spacing | 10 3/4 in |
| Seal Flinger | No |
| Series | MSP Series |
| Bearing Insert | 3-215 |
| Housing Material | Cast Iron |
| Locking Device | Setscrew Locking Collar |
| Bearing Type | Ball Bearing |
| Housing Base | Solid |
| Retainer Type | Metal Land Riding |
| Base Length | 13 3/4 in |
| Brand. | Sealmaster |
| Pillow Block Type | Thru-Bolt |
| Shaft Dia. | 2.9375 in |
| Lubrication | GoldPlex-HP |
| Bearing Design | Non-Expansion |
| Length Through Bore | 3.25 in |
| Temperature Range [Max] | 250 °F |
| Center Line to Base Dimension [Min] | 3 3/4 in |
| Lubricant | GoldPlex-HP |
| Bolt Holes | 2 |
| Duty | Medium-Duty |
| Weight | 32.2 LB |
| EAN or UPC | 662461104330 |

