- Ball Bearing Type
- Pillow Block
- 2 11/16 in Shaft Diameter
- 3 3/4 in Center Line To Base Dimension
- 9 3/4 in Minimum Bolt Hole Spacing Range
features
- Patented, felt-lined flinger seal
- 120° setscrew position
- Precision-ground, diamond-faceted setscrews
- Unique metal land riding retainer
- Zone-hardened inner race
- Permanent metal nameplate
- Black oxide, corrosion-resistant race
- Differentiated lubrication and sealing system
- Superior shaft stability
- 52100 high quality bearing steel
- Exclusive locking pin and dimple system
- Extra wide outer race
- Extra wide inner race
- Solid base cast iron housing
| Pillow Block Type | Thru-Bolt |
| Length Through Bore | 3.0625 in |
| Bolt Hole Spacing Range [Max] | 11 3/8 in |
| Bolt Hole Spacing Range [Min] | 9.75 |
| Housing Base | Solid |
| Bearing Insert | 3-211 |
| Bolt Hole Spacing | 10 3/4 in |
| Grease | GoldPlex-HP |
| Housing Material | Cast Iron |
| Seal Type | Felt Seals |
| Series | MSP Series |
| Bolt Size | 3/4 in |
| Shaft Dia. | 2.6875 in |
| Base Length | 13 3/8 in |
| Mounted Unit Duty | Medium-Duty |
| Handle / Housing Material | Cast Iron |
| Inch/Metric | Inch |
| Lubricant | GoldPlex-HP |
| Lubrication | GoldPlex-HP |
| Roller Type | Ball |
| Bolt Holes | 2 |
| Seal Flinger | Yes |
| Base Height | 1 in |
| Retainer Type | Metal Land Riding |
| Locking Device | Setscrew Locking Collar |
| Bearing Type | Ball Bearing |
| Base Width | 3 1/4 in |
| Center Line to Base Dimension [Min] | 3 3/4 in |
| Bearing Design | Non-Expansion |
| Duty | Medium-Duty |
| Temperature Range [Max] | 250 °F |
| Housing Height | 7 5/16 in |
| Weight | 27.8 LB |
| EAN or UPC | 662461072608 |

