- Ball Bearing Type
- Pillow Block
- 2 3/16 in Shaft Diameter
- 3 1/8 in Center Line To Base Dimension
- 7 5/8 in Minimum Bolt Hole Spacing Range
| Mounted Unit Duty | Medium-Duty |
| Base Width | 2 3/4 in |
| Handle / Housing Material | Cast Iron |
| Center Line to Base Dimension [Min] | 3 1/8 in |
| Seal Type | Contact Seals |
| Bolt Holes | 2 |
| Base Height | 15/16 in |
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Spacing Range [Max] | 9 5/8 in |
| Inch/Metric | Inch |
| Housing Base | Solid |
| Bolt Hole Spacing | 8 5/8 in |
| Locking Device | Setscrew Locking Collar |
| Bearing Insert | 3-23C |
| Roller Type | Ball |
| Lubrication | GoldPlex-HP |
| Length Through Bore | 2.5625 in |
| Lubricant | GoldPlex-HP |
| Series | MSP Series |
| Duty | Medium-Duty |
| Temperature Range [Max] | 250 °F |
| Housing Material | Cast Iron |
| Bearing Type | Ball Bearing |
| Bearing Design | Non-Expansion |
| Bolt Size | 5/8 in |
| Housing Height | 6 1/16 in |
| Retainer Type | Metal Land Riding |
| Grease | GoldPlex-HP |
| Shaft Dia. | 2.1875 in |
| Bolt Hole Spacing Range [Min] | 7.625 |
| Base Length | 10 7/8 in |
| Seal Flinger | No |
| Weight | 16.6 LB |
| EAN or UPC | 662461111253 |

