- Ball Bearing Type
- Pillow Block
- 2 in Shaft Diameter
- 2 3/4 in Center Line To Base Dimension
- 7 1/8 in Minimum Bolt Hole Spacing Range
| Shaft Dia. | 2 in |
| Bearing Design | Non-Expansion |
| Seal Type | Felt Seals |
| Base Width | 2 5/8 in |
| Bolt Hole Spacing Range [Max] | 8 3/8 in |
| Locking Device | Skwezloc Collar |
| Bolt Holes | 2 |
| Series | MSP Series |
| Bearing Type | Ball Bearing |
| Pillow Block Type | Thru-Bolt |
| Duty | Medium-Duty |
| Center Line to Base Dimension [Min] | 2 3/4 in |
| Length Through Bore | 2.25 in |
| Handle / Housing Material | Cast Iron |
| Base Length | 10 in |
| Mounted Unit Duty | Medium-Duty |
| Bolt Hole Spacing | 7 3/4 in |
| Temperature Range [Max] | 250 °F |
| Housing Material | Cast Iron |
| Seal Flinger | Yes |
| Retainer Type | Metal Land Riding |
| Lubrication | GoldPlex-HP |
| Grease | GoldPlex-HP |
| Roller Type | Ball |
| Lubricant | GoldPlex-HP |
| Bolt Size | 5/8 in |
| Base Height | 7/8 in |
| Bearing Insert | 2-2T |
| Inch/Metric | Inch |
| Housing Height | 5 7/16 in |
| Housing Base | Solid |
| Bolt Hole Spacing Range [Min] | 7.125 |
| Weight | 12.2 LB |
| EAN or UPC | 662461108444 |

