- Nomex Labyrinth Seal Type
features
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Zone hardened inner ring with 120° spacing setscrew with diamond faceted setscrews
- High temperature felt labyrinth seal and flinger for dry & dusty environment
- Increased internal clearance and high temperature grease
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
options
- High Temperature
| Seal Type | Nomex Labyrinth Seal |
| Measure Units | Inch |
| Expansion | No |
| Housing Base | Solid |
| Housing Construction | One Piece |
| Inner Ring OD (in) | 2.719 |
| Duty Series | Medium |
| Internal Clearance | Increased |
| Housing Material | Cast Iron |
| Bearing Insert Coating | Black Oxide Coated |
| Maximum Operating Temperature | 400 |
| Bolt Size (in) | 0.625 |
| Centerline to Front Face (in) | 1.313 |
| Replaceable Insert | Yes |
| Overall Length (in) | 8.5 |
| Bore Shape | Straight |
| Misalignment Type | Static Only |
| Inner Race Heat Treat Method | Zone-Hardened |
| Bore Size - Inch | 1.938 |
| Foot Height (in) | 0.813 |
| Platform | Gold Line Ball Bearing |
| Relubricatable | Yes |
| Lubrication | Synthetic NLGI 2 High Temperature Grease |
| Bolt Center-to-Center Length (in) | 7.2500 |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Insert No. | 3-115 HT |
| End Cap | No |
| Retainer Type | Land Riding Retainer |
| Pilot Configuration | No Pilot |
| Overall Height to Inner Ring (in) | 2.313 |
| Outer Ring Land Profile | Standard |
| Weight | 8.6 LB |
| EAN or UPC | 662461314173 |

