- Non-Expansion Ball Bearing Flange Unit
- 2-Bolt Flange
- 35 mm Shaft Diameter
- 171.5 mm Housing Length
- 51.2 mm Overall Width
description
- Medium-duty, two-bolt flange for face mounting.
features
- Patented, felt-lined flinger seal
- 120° setscrew position
- Precision-ground, diamond-faceted setscrews
- Unique metal land riding retainer
- Zone-hardened inner race
- Permanent metal nameplate
- Black oxide, corrosion-resistant race
- Differentiated lubrication and sealing system
- Superior shaft stability
- 52100 high quality bearing steel
- Exclusive locking pin and dimple system
- Extra wide outer race
- Extra wide inner race
- Solid base cast iron housing
| End Type | Open End |
| Housing Width | 104.8 mm |
| Flange Type | 2-Bolt Flange |
| Duty | Medium-Duty |
| Inch/Metric | Metric |
| Bolt Hole Spacing | 143.7 mm |
| Bolt Hole Size | 17/32 in |
| Style | 2-Bolt Flange |
| Center of Bearing to Front of Inner Ring | 1 3/16 in |
| Length Through Bore | 49.2 mm |
| Misalignment Range | ±2° |
| Housing Material | Cast Iron |
| Bearing Design | Non-Expansion |
| Housing Construction | 1 Piece |
| Bolt Hole Size Dimension | 1/2 in |
| Mounted Unit Duty | Medium-Duty |
| Shaft Dia. | 35 mm |
| Grease Type | GoldPlex-HP |
| Seal Type | Contact Seals |
| Housing Base | Solid |
| Lubrication | Relubricatable |
| Housing Length | 171.5 mm |
| Flange Style | 2-Bolt |
| Locking Device | Setscrew Locking Collar |
| Seal Flinger | No |
| Temperature Range [Max] | 220 °F |
| Inner Race Heat Treat Method | Zone-Hardened |
| Bolt Circle Dia. | 5 21/32 in |
| Bearing Type | Ball Bearing |
| Center of Bearing to Back of Inner Ring | 19.1 mm |
| Collar O.D. | 52.4 mm |
| Overall Width | 51.2 mm |
| Retainer Type | Metal Land Riding |
| Insert Material | Black Oxide |
| Housing Height | 38.1 mm |
| Flange Thickness | 14.3 mm |
| Weight | 4.6 LB |
| EAN or UPC | 662461054093 |

