- Contact Seal Type
description
- Medium-duty, two-bolt flange for face mounting.
features
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Zone hardened inner ring with 120° spacing setscrew with diamond faceted setscrews
- Single lip contact seal
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
| Bore Shape | Straight |
| Misalignment Type | Static Only |
| Bearing Insert Coating | Black Oxide Coated |
| Seal Type | Contact Seal |
| Overall Height to Inner Ring (mm) | 44.5 |
| Centerline to Front Face (mm) | 25.4 |
| Retainer Type | Land Riding Retainer |
| Foot Height (mm) | 14.3 |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Housing Width (in) | 3.75 |
| Foot Height (in) | 0.563 |
| Insert No. | 5306C |
| Housing Material | Cast Iron |
| Bolt Center-to-Center Length (mm) | 130.2 |
| Inner Race Length (in) | 1.688 |
| Housing Base | Solid |
| Inner Race Heat Treat Method | Zone-Hardened |
| Outer Ring Land Profile | Standard |
| Measure Units | Metric |
| Duty Series | Medium |
| Housing Construction | One Piece |
| Internal Clearance | Standard |
| Overall Length (mm) | 155.6 |
| Centerline to Front Face (in) | 1 |
| Bore Size - Metric | 30 |
| Length Through Bore (in) | 1.688 |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Relubricatable | Yes |
| Expansion | No |
| Overall Length (in) | 6.125 |
| Overall Height (in) | 1.75 |
| Platform | Gold Line Ball Bearing |
| Radial Dynamic Load Capacity (lb) | 5782 |
| Overall Width (in) | 3.75 |
| End Cap | No |
| Overall Height to Inner Ring (in) | 1.752 |
| Maximum Operating Temperature | 220 |
| Radial Static Load Capacity (lb) | 3493 |
| Pilot Configuration | No Pilot |
| Replaceable Insert | Yes |
| Bolt Size (in) | 0.5000 |
| Weight | 3.3 LB |
| EAN or UPC | 662461054086 |

