- Felt Labyrinth Seal Type
description
- Medium-duty, two-bolt flange for face mounting.
features
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Skwezloc® concentric locking for near perfect concentricity
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
| Bolt Center-to-Center Length (in) | 5.8440 |
| End Cap | No |
| Foot Height (in) | 0.563 |
| Retainer Type | Land Riding Retainer |
| Collar OD (in) | 2.8125 |
| Housing Construction | One Piece |
| Measure Units | Inch |
| Inner Race Heat Treat Method | Zone-Hardened |
| Internal Clearance | Standard |
| Housing Base | Solid |
| Seal Type | Felt Labyrinth Seal |
| Platform | Gold Line Ball Bearing |
| Overall Height to Inner Ring (in) | 2.109 |
| Bore Shape | Straight |
| Expansion | No |
| Bolt Size (in) | 0.5625 |
| Housing Material | Cast Iron |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Misalignment Type | Static Only |
| Bore Size - Inch | 1.5 |
| Bearing Insert Coating | Black Oxide Coated |
| Outer Ring Land Profile | Standard |
| Insert No. | 3-18T |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Duty Series | Medium |
| Overall Length (in) | 7.063 |
| Relubricatable | Yes |
| Pilot Configuration | No Pilot |
| Maximum Operating Temperature | 220 |
| Replaceable Insert | Yes |
| Centerline to Front Face (in) | 1.25 |
| Weight | 5.5 LB |
| EAN or UPC | 662461029428 |

