- Medium-Duty 2-Bolt Flange
- 1 3/16" Shaft
- Cast Iron Housing
- Felt Seals
- Setscrew Locking Collar
description
- Medium-duty, two-bolt flange for face mounting.
features
- Patented, felt-lined flinger seal
- 120° setscrew position
- Precision-ground, diamond-faceted setscrews
- Unique metal land riding retainer
- Zone-hardened inner race
- Permanent metal nameplate
- Black oxide, corrosion-resistant race
- Differentiated lubrication and sealing system
- Superior shaft stability
- 52100 high quality bearing steel
- Exclusive locking pin and dimple system
- Extra wide outer race
- Extra wide inner race
- Solid base cast iron housing
| Housing Height | 3 3/4 in |
| Special Features | Noise Tested, AC Housing Fit |
| Mounted Unit Duty | Air Handling-Duty, Medium-Duty |
| Housing Construction | 1 Piece |
| End Type | Open End |
| Length Through Bore | 1.6875 in |
| Misalignment Range | ±2° |
| Bolt Circle Dia. | 5 1/8 in |
| Bearing Type | Ball Bearing |
| Overall Width | 1 3/4 in |
| Bearing Design | Non-Expansion |
| Center of Bearing to Front of Inner Ring | 1 in |
| Housing Length | 6 1/8 in |
| Seal Type | Felt Seals |
| Shaft Dia. | 1.1875 in |
| Bolt Hole Spacing | 5 1/8 in |
| Style | 2-Bolt Flange |
| Center of Bearing to Back of Inner Ring | 11/16 in |
| Locking Device | Setscrew Locking Collar |
| Lubrication | Relubricatable |
| Bolt Hole Size | 17/32 in |
| Flange Type | 2-Bolt Flange |
| Housing Width | 1 11/32 in |
| Housing Material | Cast Iron |
| Flange Thickness | 9/16 in |
| Inch/Metric | Inch |
| Duty | Medium-Duty |
| Weight | 3.4 LB |
| EAN or UPC | 662461108932 |

