- Ball Bearing Type
- Pillow Block
- 2 1/4 in Shaft Diameter
- 6 7/8 in Minimum Bolt Hole Spacing Range
description
- High base-to-center dimensions with extended inner race and dual locking setscrews with four-bolt base.
features
- Patented, felt-lined flinger seal
- 120° setscrew position
- Precision-ground, diamond-faceted setscrews
- Unique metal land riding retainer
- Zone-hardened inner race
- Permanent metal nameplate
- Black oxide, corrosion-resistant race
- Differentiated lubrication and sealing system
- Superior shaft stability
- 52100 high quality bearing steel
- Exclusive locking pin and dimple system
- Extra wide outer race
- Extra wide inner race
- Solid base cast iron housing
| Length Through Bore | 3.125 in |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 2.25 in |
| Series | MSFPD Series |
| Bolt Hole Spacing Range [Max] | 8 1/8 in |
| Misalignment Range | ±2° |
| Locking Device | Double Setscrew Locking Collars |
| Bolt Size | 5/8 in |
| Base Length | 10 1/4 in |
| Insert Material | 52100/Black Oxide |
| Retainer Type | Brass |
| End Type | Open End |
| Housing Height | 6 3/16 in |
| Inch/Metric | Inch |
| Base Width | 4 1/8 in |
| Handle / Housing Material | Cast Iron |
| Bolt Hole Spacing | 7 1/2 in |
| Bolt Hole Spacing - Width | 2.25 in |
| Bolt Hole Width | 3/4 in |
| Duty | Medium-Duty |
| Pillow Block Type | Thru-Bolt |
| Roller Type | Ball |
| Housing Material | Cast Iron |
| Pre Lubricant | Lithium Complex |
| Bolt Hole Spacing Range [Min] | 6.875 |
| Bearing Insert | 3.1250 in |
| Lubrication | Relubricatable |
| Housing Construction | 1 Piece |
| Mounted Unit Duty | Medium-Duty |
| Base Height | 1 1/4 in |
| Bearing Type | Ball Bearing |
| Seal Type | Felt Seals |
| Bolt Hole Length | 1 1/4 in |
| Temperature Range [Max] | 250 °F |
| Seal Flinger | Yes |
| Housing Base | Solid |
| Bolt Holes | 4 |
| Weight | 20.1 LB |
| EAN or UPC | 662461015919 |

