- Non-Expansion Ball Bearing Flange Unit
- 4-Bolt Flange
- 2 1/2 in Shaft Diameter
- 7 3/8 in Housing Length
- 3 in Overall Width
| Flange Type | 4-Bolt Flange |
| Housing Material | Cast Iron |
| Bolt Hole Size Dimension | 21/32 in |
| Retainer Type | Metal Land Riding |
| Inch/Metric | Inch |
| Grease Type | GoldPlex-HP |
| Temperature Range [Max] | 250 °F |
| Seal Type | Contact Seals |
| Housing Base | Solid |
| Shaft Dia. | 2.5 in |
| Length Through Bore | 1.75 in |
| Housing Width | 2 5/16 in |
| Locking Device | Double Setscrew Locking Collar |
| Bearing Design | Non-Expansion |
| Insert Material | Steel/Black Oxide |
| Mounted Unit Duty | Medium-Duty |
| Bearing Type | Ball Bearing |
| Inner Race Heat Treat Method | Zone-Hardened |
| Overall Width | 3 in |
| Flange Thickness | 11/16 in |
| Bolt Hole Spacing | 5 7/8 in |
| Housing Length | 7 3/8 in |
| Weight | 17.0 LB |
| EAN or UPC | 662461062753 |

