Skip to content Skip to navigation menu
712222 / Gold Line Ball Bearing

MSF-39HT

712222 / Gold Line Ball Bearing
Item #103710247
  • Nomex Labyrinth Seal Type
712222 / Gold Line Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Nomex Labyrinth Seal Type

features

  • Powder coated epoxy cast iron housing with extended inner ring bearings
  • Zone hardened inner ring with 120° spacing setscrew with diamond faceted setscrews
  • High temperature felt labyrinth seal and flinger for dry & dusty environment
  • Increased internal clearance and high temperature grease
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation

options

  • High Temperature
T Core 5.12987
Maximum Operating Temperature 400
End Cap No
Housing Construction One Piece
Retainer Type Land Riding Retainer
Foot Height (in) 0.6875
Relubricatable Yes
Misalignment Type Static Only
Measure Units Inch
Centerline to Front Face (in) 1.6875
Housing Base Solid
Housing Material Cast Iron
Bolt Center-to-Center Length (in) 5.875
Duty Series Medium
Bore Size - Inch 2.438
Expansion No
Insert Material 52100 Bearing Steel, Black Oxided
Inner Ring OD (in) 3.4375
Internal Clearance Increased
Bolt Size (in) 0.625
Insert No. 3-27 HT
Platform Gold Line Ball Bearing
Inner Race Heat Treat Method Zone-Hardened
Outer Ring Land Profile Standard
Bearing Insert Coating Black Oxide Coated
Replaceable Insert Yes
Pilot Configuration No Pilot
Inner Race Length (in) 2.75
Seal Type Nomex Labyrinth Seal
Overall Height (in) 3
Bore Shape Straight
Lubrication Lithium Complex Grease With Synthetic Oil
Weight 16.4 LB
EAN or UPC 662461345023
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison