- Contact Seal Type
description
- For industrial machinery with medium to heavy loads and four-bolt face mounting.
applications
- Food processing
- Beverage industry
- Meat, poultry, and seafood processing
- Dairy industry
- Drug and pharmaceutical plants
- Chemical processing
- Pulp and paper mills
- Municipal treatment equipment
- Marine and naval
features
- Single lip contact seal with black oxide bearing races
- High quality solid base designed investment cast passivated 316 stainless steel casting providing the highest amount corrosion resistance currently available for stainless steel housings.
- Zone hardened inner ring with 120° spacing setscrew lock with corrosion resistant setscrews
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
options
- Corrosion Resistant
| Packaged Length | 2.44 in |
| Misalignment Type | Static Only |
| Packaged Height | 6.50 in |
| Outer Ring Land Profile | Standard |
| Duty Series | Medium |
| Lubrication | Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease |
| Relubricatable | Yes |
| Retainer Type | Land Riding Retainer |
| Inner Race Heat Treat Method | Zone-Hardened |
| Expansion | No |
| Measure Units | Inch |
| Housing Material | Flouropolymer Coated Cast Iron |
| Packaged Width | 6.75 in |
| Bore Size - Inch | 2 |
| Bearing Insert Coating | Black Oxide Coated |
| Platform | CR Series |
| Bore Shape | Straight |
| Housing Construction | One Piece |
| Maximum Operating Temperature | 220 |
| Replaceable Insert | Yes |
| Internal Clearance | Standard |
| Bolt Center-to-Center Length (in) | 5.1250 |
| Inner Race Length (in) | 0.875 |
| End Cap | No |
| Housing Width (in) | 6.375 |
| Pilot Configuration | No Pilot |
| Seal Type | Contact Seal |
| Insert No. | 2-2C FG2 |
| Housing Base | Solid |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Weight | 10.5 LB |
| EAN or UPC | 662461273142 |

