- Medium-Duty 4-Bolt Flange
- 55 mm Shaft
- Cast Iron Housing
- Contact Seals
- Setscrew Locking Collar
description
- For industrial machinery with medium to heavy loads and four-bolt face mounting.
features
- Patented, felt-lined flinger seal
- 120° setscrew position
- Precision-ground, diamond-faceted setscrews
- Unique metal land riding retainer
- Zone-hardened inner race
- Permanent metal nameplate
- Black oxide, corrosion-resistant race
- Differentiated lubrication and sealing system
- Superior shaft stability
- 52100 high quality bearing steel
- Exclusive locking pin and dimple system
- Extra wide outer race
- Extra wide inner race
- Solid base cast iron housing
| Bearing Type | Ball Bearing |
| Misalignment Range | ±2° |
| Bolt Hole Spacing | 5 5/8 in |
| Housing Height | 6 7/8 in |
| Shaft Dia. | 55 mm |
| End Type | Open End |
| Housing Width | 1 15/16 in |
| Housing Length | 6 7/8 in |
| Bolt Hole Size | 21/32 in |
| Seal Type | Contact Seals |
| Flange Style | 4-Bolt |
| Housing Construction | 1 Piece |
| Style | 4-Bolt Flange |
| Housing Material | Cast Iron |
| Flange Thickness | 13/16 in |
| Collar Extension | 3/4 in |
| Lubrication | Relubricatable |
| Center of Bearing to Front of Inner Ring | 1 9/16 in |
| Inch/Metric | Metric |
| Bolt Circle Dia. | 7.955 in |
| Length Through Bore | 2.5625 in |
| Locking Device | Setscrew Locking Collar |
| Duty | Medium-Duty |
| Flange Type | 4-Bolt Flange |
| Mounted Unit Duty | Medium-Duty |
| Center of Bearing to Back of Inner Ring | 1 in |
| Overall Width | 2 11/16 in |
| Bearing Design | Non-Expansion |
| Weight | 12.1 LB |
| EAN or UPC | 662461331187 |

