- Non-Expansion Ball Bearing Flange Unit
- 4-Bolt Flange
- 40 mm Shaft Diameter
- 5 3/8 in Housing Length
- 2 3/64 in Overall Width
description
- For industrial machinery with medium to heavy loads and four-bolt face mounting.
features
- Patented, felt-lined flinger seal
- 120° setscrew position
- Precision-ground, diamond-faceted setscrews
- Unique metal land riding retainer
- Zone-hardened inner race
- Permanent metal nameplate
- Black oxide, corrosion-resistant race
- Differentiated lubrication and sealing system
- Superior shaft stability
- 52100 high quality bearing steel
- Exclusive locking pin and dimple system
- Extra wide outer race
- Extra wide inner race
- Solid base cast iron housing
| Overall Width | 2 3/64 in |
| Housing Height | 5 3/8 in |
| Bolt Hole Size | 19/32 in |
| Style | 4-Bolt Flange |
| Housing Material | Cast Iron |
| Seal Type | Contact Seals |
| Temperature Range [Max] | 250 °F |
| Length Through Bore | 1.9375 in |
| Bearing Type | Ball Bearing |
| Bolt Hole Size Dimension | 9/16 in |
| Center of Bearing to Back of Inner Ring | 3/4 in |
| Grease Type | GoldPlex-HP |
| Locking Device | Setscrew Locking Collar |
| Misalignment Range | ±2° |
| Duty | Medium-Duty |
| Center of Bearing to Front of Inner Ring | 1 3/16 in |
| Mounted Unit Duty | Medium-Duty |
| Inner Race Heat Treat Method | Zone-Hardened |
| Collar Extension | 31/64 in |
| Shaft Dia. | 40 mm |
| Flange Thickness | 9/16 in |
| Housing Construction | 1 Piece |
| Retainer Type | Metal Land Riding |
| Lubrication | Relubricatable |
| End Type | Open End |
| Bearing Design | Non-Expansion |
| Inch/Metric | Metric |
| Bolt Circle Dia. | 5 53/64 in |
| Insert Material | Steel/Black Oxide |
| Housing Base | Solid |
| Collar O.D. | 2 19/64 in |
| Housing Length | 5 3/8 in |
| Flange Style | 4-Bolt |
| Housing Width | 1 9/16 in |
| Flange Type | 4-Bolt Flange |
| Bolt Hole Spacing | 4 1/8 in |
| Weight | 6.0 LB |
| EAN or UPC | 662461056103 |

