- Ball Bearing Cartridge Unit
- 3 3/8 in Shaft Diameter
- 7 7/16 in Outside Diameter
- Setscrew Locking Collar Locking Device
- Non-Expansion Bearing Design
| Shaft Dia. | 3.375 in |
| Inner Race Heat Treat Method | Zone-Hardened |
| Outside Dia. | 7.4375 in |
| Insert Material | Black Oxide |
| Duty | Medium-Duty |
| Bearing Insert | 2-36 |
| Inner Ring Width | 3 3/8 in |
| Seal Type | Felt Seals |
| Housing Width | 2 1/2 in |
| Bearing Design | Non-Expansion |
| Temperature Range [Max] | 250 °F |
| Locking Device | Setscrew Locking Collar |
| Housing Type | Cylindrical Cartridge |
| Housing Material | Cast Iron |
| Retainer Type | Brass |
| Type | Ball Bearing |
| Seal Flinger | Yes |
| Weight | 20.2 LB |
| EAN or UPC | 662461089163 |

