description
- Designed to fit in customer's housing and will handle medium loads and speeds.
features
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Zone hardened inner ring with 120° spacing setscrew locking with diamond faceted setscrews
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
| Lubrication | Lithium Complex NLGI 2 Grease |
| Maximum Operating Temperature | 220 |
| Bore Shape | Straight |
| Overall Width (in) | 3.25 |
| Outer Ring Land Profile | Standard |
| Expansion | No |
| Collar OD (in) | 3.922 |
| Series | MSC |
| Radial Static Load Capacity (lb) | 13174 |
| Inner Race Length (in) | 3.25 |
| Relubricatable | Yes |
| Misalignment Type | Static Only |
| Replaceable Insert | Yes |
| Housing Material | Cast Iron |
| Outer Diameter (in) | 7 |
| Housing Construction | One Piece |
| Bearing Insert Coating | Black Oxide Coated |
| Retainer Type | Land Riding Retainer |
| Seal Type | Felt Labyrinth Seal |
| Insert No. | 5315 |
| Measure Units | Metric |
| Cartridge Width (in) | 2.188 |
| Centerline to Front Face (in) | 1.938 |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Duty Series | Medium |
| End Cap | No |
| Inner Race Heat Treat Method | Zone-Hardened |
| Cartridge Width (mm) | 55.6 |
| Housing Type | Cylindrical Cartridge |
| Radial Dynamic Load Capacity (lb) | 17412 |
| Weight | 16.6 LB |
| EAN or UPC | 662461053591 |

