features
- Black oxide, corrosion-resistant race
- Unique metal land riding retainer
- Zone-hardened inner race
- Permanent metal nameplate
- 120° setscrew position
- Precision-ground, diamond-faceted setscrews
- Differentiated lubrication and sealing system
- Superior shaft stability
- 52100 high quality bearing steel
- Patented, felt-lined flinger seal
- Extra wide inner race
- Solid base cast iron housing
- Extra wide outer race
- Exclusive locking pin and dimple system
| Type | Ball Bearing |
| Locking Device | Setscrew Locking Collar |
| Bearing Design | Fixed |
| Misalignment Range | ±2° |
| Housing Material | Cast Iron |
| Temperature Range [Min] | -30 °F |
| Special Features | None |
| Temperature Range [Max] | 250 °F |
| Lubrication | Relubricatable |
| Weight | 0.0 LB |
| EAN or UPC | 662461025680 |

