- Ball Bearing Cartridge Unit
- 1 3/8 in Shaft Diameter
- 4 3/16 in Outside Diameter
- Setscrew Locking Collar Locking Device
- Non-Expansion Bearing Design
| Outside Dia. | 4.1875 in |
| Bearing Insert | 3-16 |
| Bearing Design | Non-Expansion |
| Inner Race Heat Treat Method | Zone-Hardened |
| Retainer Type | Brass |
| Housing Width | 1 15/32 in |
| Shaft Dia. | 1.375 in |
| Seal Type | Felt Seals |
| Duty | Medium-Duty |
| Locking Device | Setscrew Locking Collar |
| Type | Ball Bearing |
| Housing Material | Cast Iron |
| Temperature Range [Max] | 250 °F |
| Housing Type | Cylindrical Cartridge |
| Seal Flinger | Yes |
| Inner Ring Width | 1 15/16 in |
| Insert Material | Black Oxide |
| Weight | 4.1 LB |
| EAN or UPC | 662461017166 |

