- Ball Bearing Cartridge Unit
- 1 3/16 in Shaft Diameter
- 3 7/8 in Outside Diameter
- Skwezloc Locking Collar Locking Device
- Non-Expansion Bearing Design
description
- Designed to fit in customer's housing and will handle medium loads and speeds.
features
- Skwezloc® bearing-to-shaft locking system
- Patented, felt-lined flinger seal
- Unique metal land riding retainer
- Zone-hardened inner race
- Permanent metal nameplate
- Black oxide, corrosion-resistant race
- Differentiated lubrication and sealing system
- Superior shaft stability
- 52100 high quality bearing steel
- Exclusive locking pin and dimple system
- Extra wide outer race
- Extra wide inner race
- Solid base cast iron housing
| Duty | Medium-Duty |
| Insert Material | Black Oxide |
| Special Features | None |
| Seal Type | Single Lip Contact Seals |
| Outside Dia. | 3.875 in |
| Inch/Metric | Inch |
| Type | Ball Bearing |
| Bearing Design | Non-Expansion |
| Inner Ring Width | 1 3/4 in |
| Shaft Dia. | 1.1875 in |
| Retainer Type | Brass |
| Housing Type | Cylindrical Cartridge |
| Inner Race Heat Treat Method | Zone-Hardened |
| Locking Device | Skwezloc Collar |
| Misalignment Range | ±2° |
| Seal Flinger | No |
| Lubrication | Relubricatable |
| Housing Material | Cast Iron |
| Overall Width | 1 3/4 in |
| Temperature Range [Max] | 250 °F |
| Bearing Insert | 3-13TC |
| Housing Width | 1 7/32 in |
| Temperature Range [Min] | -30 °F |
| Weight | 3.5 LB |
| EAN or UPC | 662461034989 |

