- Felt Labyrinth Seal Type
description
- Medium-duty pillow block with an extended inner race and dual setscrew locking.
features
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
- Zone hardened inner ring with 120° spacing setscrew locking on both sides of ball path with diamond faceted setscrews
- Reduced internal clearance and tight housing fit
- 100% grease fill
- Adapter and grease fitting for easier accessible relubrications
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
| Base Width (in) | 4.75 |
| Insert No. | 3-315D IU |
| Bolt Center Max (in) | 14.75 |
| Duty Series | Medium |
| Misalignment Type | Static Only |
| Inner Race Length (in) | 5.375 |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Expansion | No |
| Replaceable Insert | Yes |
| Maximum Operating Temperature | 220 |
| Bearing Insert Coating | Black Oxide Coated |
| Bore Shape | Straight |
| Relubricatable | Yes |
| Housing Construction | One Piece |
| Retainer Type | Land Riding Retainer |
| Bolt Size (in) | 1 |
| Housing Material | Cast Iron |
| Housing Base | Solid |
| Platform | Gold Line Ball Bearing |
| Bore Size - Inch | 3.938 |
| Measure Units | Inch |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Seal Type | Felt Labyrinth Seal |
| Overall Length (in) | 17 |
| Outer Ring Land Profile | Standard |
| Overall Height (in) | 10 |
| Foot Height (in) | 1.3125 |
| Centerline to Front Face (in) | 2.6875 |
| End Cap | No |
| Bolt Center Min (in) | 11.75 |
| Weight | 74.4 LB |
| EAN or UPC | 662461050569 |

