- Ball Bearing Type
- Pillow Block
- 1 7/16 in Shaft Diameter
- 2 1/8 in Center Line To Base Dimension
- 5 in Minimum Bolt Hole Spacing Range
| Bolt Hole Spacing Range [Min] | 5 in |
| Housing Material | Cast Iron |
| Lubricant | GoldPlex-HP |
| Bolt Hole Spacing Range [Max] | 6 3/8 in |
| Housing Base | Solid |
| Bearing Design | Non-Expansion |
| Base Width | 2 1/4 in |
| Center Line to Base Dimension [Min] | 2 1/8 in |
| Inch/Metric | Inch |
| Length Through Bore | 2.3125 in |
| Bearing Type | Ball Bearing |
| Brand. | Sealmaster |
| Series | MPD Series |
| Housing Height | 4 3/16 in |
| Duty | Medium-Duty |
| Shaft Dia. | 1.4375 in |
| Bolt Size | 1/2 in |
| Locking Device | Double Setscrew Locking Collars |
| Base Height | 3/4 in |
| Lubrication | GoldPlex-HP |
| Temperature Range [Max] | 200 °F |
| Seal Flinger | Yes |
| Bolt Holes | 2 |
| Pillow Block Type | Thru-Bolt |
| Handle / Housing Material | Cast Iron |
| Bearing Insert | 3-17D |
| Grease | GoldPlex-HP |
| Base Length | 8 in |
| Retainer Type | Metal Land Riding |
| Mounted Unit Duty | Medium-Duty |
| Roller Type | Ball |
| Seal Type | Felt Seals |
| Weight | 7.0 LB |
| EAN or UPC | 662461268100 |

