- Ball Bearing Type
- Pillow Block
- 3 3/16 in Shaft Diameter
- 4 in Center Line To Base Dimension
- 9 11/16 in Minimum Bolt Hole Spacing Range
| Housing Height | 8 in |
| Housing Base | Solid |
| Bolt Holes | 2 |
| Lubricant | GoldPlex-HP |
| Handle / Housing Material | Cast Iron |
| Temperature Range [Max] | 200 °F |
| Inch/Metric | Inch |
| Mounted Unit Duty | Medium-Duty |
| Retainer Type | Metal Land Riding |
| Series | MP Series |
| Base Length | 15 in |
| Grease | GoldPlex-HP |
| Base Width | 4 in |
| Bearing Type | Ball Bearing |
| Pillow Block Type | Thru-Bolt |
| Length Through Bore | 3.375 in |
| Roller Type | Ball |
| Bolt Hole Spacing Range [Min] | 9 11/16 in |
| Duty | Medium Air Handling-Duty |
| Bolt Size | 7/8 in |
| Base Height | 1 1/4 in |
| Brand. | Sealmaster |
| Seal Flinger | Yes |
| Housing Material | Cast Iron |
| Locking Device | Setscrew Locking Collar |
| Seal Type | Felt Seals |
| Bolt Hole Spacing Range [Max] | 12 9/16 in |
| Bearing Design | Non-Expansion |
| Lubrication | GoldPlex-HP |
| Bearing Insert | 3-33 ATO |
| Center Line to Base Dimension [Min] | 4 in |
| Shaft Dia. | 3.1875 in |
| Weight | 44.1 LB |
| EAN or UPC | 662461127131 |

