- Contact Seal Type
description
- Dimensionally interchangeable with many competitive units.
applications
- Food processing
- Beverage industry
- Meat, poultry, and seafood processing
- Dairy industry
- Drug and pharmaceutical plants
- Chemical processing
- Pulp and paper mills
- Municipal treatment equipment
- Marine and naval
features
- Single lip contact seal with black oxide bearing races
- Fluoropolymer coated cast iron housing for corrosion resistance.
- Zone hardened inner ring with 120° spacing setscrew lock with corrosion resistant setscrews
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
options
- Corrosion Resistant
| Packaged Length | 4.88 in |
| Maximum Operating Temperature | 220 |
| Packaged Width | 17.25 in |
| Retainer Type | Land Riding Retainer |
| End Cap | No |
| Relubricatable | Yes |
| Bore Shape | Straight |
| Foot Height (in) | 1.25 |
| Housing Material | Flouropolymer Coated Cast Iron |
| Lubrication | Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease |
| Platform | CR Series |
| Inner Ring OD (in) | 4.156 |
| Bolt Center Min (in) | 9.688 |
| Misalignment Type | Static Only |
| Replaceable Insert | Yes |
| Bolt Center Max (in) | 12.563 |
| Bolt Size (in) | 0.875 |
| Insert No. | 3-33C FG2 |
| Housing Base | Solid |
| Seal Type | Contact Seal |
| Packaged Height | 9.88 in |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Bearing Insert Coating | Black Oxide Coated |
| Duty Series | Medium |
| Outer Ring Land Profile | Standard |
| Bore Size - Inch | 3.188 |
| Overall Length (in) | 15 |
| Expansion | No |
| Overall Height (in) | 8 |
| Centerline to Front Face (in) | 2.031 |
| Measure Units | Inch |
| Inner Race Length (in) | 3.375 |
| Housing Construction | One Piece |
| Base Width (in) | 4 |
| Weight | 44.1 LB |
| EAN or UPC | 662461241875 |

