- Ball Bearing Type
- Pillow Block
- 2 11/16 in Shaft Diameter
- 3 1/2 in Center Line To Base Dimension
- 7 7/8 in Minimum Bolt Hole Spacing Range
| Housing Height | 7 in |
| Grease | High Temperature Synthetic Grease |
| Center Line to Base Dimension [Min] | 3 1/2 in |
| Temperature Range [Max] | 400 °F |
| Seal Flinger | Yes |
| Brand. | Sealmaster |
| Mounted Unit Duty | Medium-Duty |
| Lubrication | High Temperature Synthetic Grease |
| Bearing Type | Ball Bearing |
| Locking Device | Setscrew Locking Collar |
| Series | MP Series |
| Inch/Metric | Inch |
| Base Length | 13 in |
| Seal Type | Nomex Seals |
| Handle / Housing Material | Cast Iron |
| Bolt Size | 7/8 in |
| Housing Material | Cast Iron |
| Lubricant | High Temperature Synthetic Grease |
| Duty | Medium Air Handling-Duty |
| Bearing Insert | 3-211 HT |
| Bolt Hole Spacing Range [Max] | 10 1/8 in |
| Length Through Bore | 3.0625 in |
| Roller Type | Ball |
| Pillow Block Type | Thru-Bolt |
| Housing Base | Solid |
| Base Width | 3 1/2 in |
| Shaft Dia. | 2.6875 in |
| Retainer Type | Metal Land Riding |
| Bearing Design | Non-Expansion |
| Bolt Hole Spacing Range [Min] | 7 7/8 in |
| Bolt Holes | 2 |
| Base Height | 1 1/8 in |
| Weight | 29.2 LB |
| EAN or UPC | 662461335574 |

