Skip to content Skip to navigation menu
715048 / Gold Line Ball Bearing

MP-31DRT

715048 / Gold Line Ball Bearing
Item #101183584
  • Heavy Duty Multi-Lip contact Seal Type
715048 / Gold Line Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Heavy Duty Multi-Lip contact Seal Type

features

  • Powder coated epoxy cast iron housing with extended inner ring bearings
  • Zone hardened inner ring with 120° spacing setscrew with diamond faceted setscrews
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation

options

  • High Contamination
Relubricatable Yes
Inner Race Length (in) 2.1875
Outer Ring Land Profile Standard
Base Width (in) 2.875
Duty Series Medium
Bolt Center Max (in) 7.5625
Housing Material Cast Iron
Overall Length (in) 9.5
Replaceable Insert Yes
Insert No. 3-115 DRT
Centerline to Front Face (in) 1.3125
Misalignment Type Static Only
Measure Units Inch
Housing Base Solid
Expansion No
Housing Construction One Piece
Insert Material 52100 Bearing Steel, Black Oxided
End Cap No
Lubrication Lithium Complex NLGI 2 Grease - 100% Fill
Brand. Sealmaster
Bolt Size (in) 5/8
Platform Gold Line Ball Bearing
Bore Size - Inch 1.938
Maximum Operating Temperature 220
Bore Shape Straight
Foot Height (in) 0.875
Overall Height (in) 5.09375
Retainer Type Land Riding Retainer
Bolt Center Min (in) 5.9375
Seal Type Heavy Duty Multi-Lip Contact Seal
Bearing Insert Coating Black Oxide Coated
Weight 11.7 LB
EAN or UPC 662461326442
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison