- Ball Bearing Type
- Pillow Block
- 65 mm Shaft Diameter
- 3 in Center Line To Base Dimension
- 7 1/8 in Minimum Bolt Hole Spacing Range
| Duty | Medium Air Handling-Duty |
| Bearing Design | Non-Expansion |
| Retainer Type | Metal Land Riding |
| Locking Device | Setscrew Locking Collar |
| Seal Flinger | Yes |
| Bolt Hole Spacing Range [Max] | 8 7/8 in |
| Temperature Range [Max] | 200 °F |
| Inch/Metric | Metric |
| Center Line to Base Dimension [Min] | 3 in |
| Bolt Holes | 2 |
| Grease | GoldPlex-HP |
| Housing Height | 6 1/4 in |
| Lubrication | GoldPlex-HP |
| Base Height | 1 1/16 in |
| Base Length | 11 1/4 in |
| Series | MP Series |
| Shaft Dia. | 65 mm |
| Bolt Hole Spacing Range [Min] | 7 1/8 in |
| Roller Type | Ball |
| Seal Type | Felt Seals |
| Mounted Unit Duty | Medium-Duty |
| Length Through Bore | 2.75 in |
| Bolt Size | 3/4 in |
| Base Width | 3 1/4 in |
| Bearing Type | Ball Bearing |
| Housing Material | Cast Iron |
| Pillow Block Type | Thru-Bolt |
| Housing Base | Solid |
| Weight | 21.5 LB |
| EAN or UPC | 662461303573 |

