- Ball Bearing Type
- Pillow Block
- 50 mm Shaft Diameter
- 2 1/2 in Center Line To Base Dimension
- 5 15/16 in Minimum Bolt Hole Spacing Range
| Bolt Hole Spacing Range [Min] | 5 15/16 in |
| Housing Height | 5.094 in |
| Retainer Type | Metal Land Riding |
| Bearing Type | Ball Bearing |
| Bolt Size | 5/8 in |
| Base Length | 9 1/2 in |
| Lubrication | GoldPlex-HP (100% of Cavity) |
| Grease | GoldPlex-HP (100% of Cavity) |
| Shaft Dia. | 50 mm |
| Base Height | 7/8 in |
| Pillow Block Type | Thru-Bolt |
| Inch/Metric | Metric |
| Temperature Range [Max] | 200 °F |
| Bolt Hole Spacing Range [Max] | 7 9/16 in |
| Base Width | 2 7/8 in |
| Center Line to Base Dimension [Min] | 2 1/2 in |
| Series | MP Series |
| Housing Base | Solid |
| Mounted Unit Duty | Medium-Duty |
| Length Through Bore | 2.1875 in |
| Locking Device | Setscrew Locking Collar |
| Bearing Design | Non-Expansion |
| Duty | Medium-Duty |
| Roller Type | Ball |
| Bolt Holes | 2 |
| Seal Type | Heavy Duty Multi-Lip Seals |
| Housing Material | Cast Iron |
| Seal Flinger | No |
| Weight | 11.7 LB |
| EAN or UPC | 662461326459 |

