- Felt Labyrinth Seal Type
description
- Dimensionally interchangeable with many competitive units.
features
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Skwezloc® concentric locking for near perfect concentricity
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
| Measure Units | Inch |
| Misalignment Type | Static Only |
| Foot Height (in) | 0.813 |
| End Cap | No |
| Retainer Type | Land Riding Retainer |
| Housing Material | Cast Iron |
| Expansion | No |
| Bearing Insert Coating | Black Oxide Coated |
| Housing Base | Solid |
| Duty Series | Medium |
| Inner Race Length (in) | 2.094 |
| Maximum Operating Temperature | 220 |
| Overall Length (in) | 8.75 |
| Relubricatable | Yes |
| Bolt Size (in) | 0.625 |
| Brand. | Sealmaster |
| Collar OD (in) | 3.25 |
| Replaceable Insert | Yes |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Bolt Center Min (in) | 5.438 |
| Centerline to Front Face (in) | 1.344 |
| Overall Height (in) | 4.625 |
| Base Width (in) | 2.625 |
| Platform | Gold Line Ball Bearing |
| Housing Construction | One Piece |
| Bore Size - Inch | 1.75 |
| Bore Shape | Straight |
| Insert No. | 3-112T |
| Seal Type | Felt Labyrinth Seal |
| Outer Ring Land Profile | Standard |
| Bolt Center Max (in) | 6.813 |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Weight | 9.75 LB |
| EAN or UPC | 662461031872 |

