- Nomex Labyrinth Seal Type
features
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Zone hardened inner ring with 120° spacing setscrew with diamond faceted setscrews
- High temperature felt labyrinth seal and flinger for dry & dusty environment
- Increased internal clearance and high temperature grease
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
options
- High Temperature
| End Cap | No |
| Misalignment Type | Static Only |
| Insert No. | 2-14 HT |
| Measure Units | Inch |
| Platform | Gold Line Ball Bearing |
| Radial Dynamic Load Capacity (lb) | 5782 |
| Bolt Center Max (in) | 5.5 |
| Brand. | Sealmaster |
| Radial Static Load Capacity (lb) | 3493 |
| Base to Center Height (in) | 1.875 |
| Duty Series | Medium |
| Centerline to Front Face (in) | 1 |
| Lubrication | Synthetic NLGI 2 High Temperature Grease |
| Replaceable Insert | Yes |
| Bolt Center Min (in) | 4.5 |
| Housing Construction | One Piece |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Retainer Type | Land Riding Retainer |
| Bolt Center-to-Center Length (in) | 4.5000 to 5.5000 |
| Bore Size - Inch | 1.25 |
| Bolt Size (in) | 0.5000 |
| Overall Height (in) | 3.8125 |
| Maximum Operating Temperature | 400 |
| Bearing Insert Coating | Black Oxide Coated |
| Housing Base | Solid |
| Overall Length (in) | 6.875 |
| Relubricatable | Yes |
| Seal Type | Nomex Labyrinth Seal |
| Foot Height (in) | 0.6875 |
| Base Width (in) | 2.25 |
| Inner Race Length (in) | 1.6875 |
| Bore Shape | Straight |
| Outer Ring Land Profile | Standard |
| Housing Material | Cast Iron |
| Expansion | No |
| Weight | 5.4 LB |
| EAN or UPC | 662461313862 |

